Icon LTE, Rain Pants, Polyurethane on 75 Denier Ripstop Polyester, Black, 3XL

  • Mfr # P27113.3X
  • Zoro # G204945814
product price: 
$
66.39
/ea
Sold in multiples of 9 for $597.51

Key Features

Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P27113.3X
Zoro #
G204945814
UPC #
81138011267
Country of Origin
China
Item
Rain Pants
Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Nylon
Standards
ASTM E96
Includes
Reflective Striping, Snap Closure At Calf
Fly Closure Type
Elastic, Snap

Dimensions

Size
3XL

Description

The icon lte premium, lightweight, waterproof, breathable outerwear polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates. stitched and taped sealed seams for 100% waterproof protection. elastic waist pants with adjustable draw cord. hook & loop take-up straps on ankle cuffs for adjustable fit. zippers at leg cuffs allow for easy on and off. snap fly front pants. dark color helps conceal dirt. side openings on pants with flap closure. product ships on hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.