Shop STORMHIDE
See all product information
Create Account
Rain Pants, PVC, 32 1/2 in Inseam, Yellow, Size XL
- Mfr # PEP YW XL
- Zoro # G0188048
product price:Â
$
14.29
/ea
Key Features
Color
Yellow
Material
PVC
Fabric Weight
0.5 mm
Inseam
32 1/2 in
Seam Style
Heat Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP YW XL
- Zoro #
- G0188048
- UPC #
- -
- Country of Origin
- China
- Item
- Rain Pants
- Color
- Yellow
- Material
- PVC
- Fabric Weight
- 0.5 mm
- Inseam
- 32 1/2 in
- Seam Style
- Heat Sealed
- Gender
- Men's
- Lining Material
- Polyester
- Resists
- Cold
- Includes
- Snap Adjustment at Leg Openings
- Features
- Wind Resistant
- High-Visibility
- No
Dimensions
- Size
- XL
- Fits Waist Size
- 38 in to 40 in
- Thickness
- 0.5 mm
- Size (Max. Waist x Inseam)
- XL 32 1/2 in )
Description
Rain Pants, Material PVC, Gender Men's, Size XL, Color Yellow, Inseam 32 1/2 in, High-Visibility No, Lining Material Polyester, Fabric Weight 0.5 mm, Thickness 0.5 mm, Includes Snap Adjustment at Leg Openings, Features Wind Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.