Hi-Visibility Rain Pants, Polyurethane on 75 Denier Ripstop Polyester, Drawstring Closure, Size 2XL

  • Mfr # P27122.2X

  • Zoro # G804945801


product price:  $77.19
/ea
Sold in multiples of 9 for $694.71
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow-Green
Material
Polyurethane on 75 Denier Ripstop Polyester
Seam Style
Sealed
Gender
Men's
Waist Closure
Drawstring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P27122.2X
Zoro #
G804945801
UPC #
81138221758
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Visibility Rain Pants
Color
Fluorescent Yellow-Green
Material
Polyurethane on 75 Denier Ripstop Polyester
Seam Style
Sealed
Gender
Men's
Waist Closure
Drawstring
Includes
Reflective Striping, Snap Closure At Calf
Standards
ANSI/ISEA 107-2015
Fly Closure Type
Elastic, Snap
ANSI Class
Class E

Description

The icon lte premium, lightweight, ansi compliant, waterproof, breathable, high visibility outerwear polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. Ideal applications: for use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort. features: ansi/isea 107 class e compliant pants for high visibility and breathability loaded with premium features for multipurpose applications breathable. Test method astm e96 fluorescent background material color for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity lightweight, waterproof, breathable material is ideal for warmer climates stitched and taped sealed seams for 100% waterproof protection elastic waist pants with adjustable drawcord hook & loop take-up straps on ankle cuffs for adjustable fit zippers at leg cuffs allow for easy on and off snap fly front pants dark colored cuffs help conceal dirt side openings on pants with flap closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.