Icon Overall, Fluorescent Lime/Black - Snap Fly Front, 4XL

  • Mfr # O24122C.4X
  • Zoro # G404953893
product price: 
$
101.99
/ea
Sold in multiples of 9 for $917.91
Free Shipping & Returns

Key Features

Material
polyurethane on 300 denier polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O24122C.4X
Zoro #
G404953893
UPC #
81138004542
Country of Origin
China

Dimensions

Size
4XL

Details

Material
polyurethane on 300 denier polyester
Color
Fluorescent Lime/Black

Description

Tingley icon overall, fluorescent lime/black - snap fly front, 4xl the icon premium ansi and csa compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews