Shop TINGLEY
See all product information
Create Account
Icon Overall, Fluorescent Lime/Black - Snap Fly Front, XL
- Mfr # O24122C.XL
- Zoro # G705660872
product price:Â
$
97.95
/ea
Sold in multiples of 9 for
$881.55
Key Features
Size
XL
Material
Polyurethane on 300 denier polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O24122C.XL
- Zoro #
- G705660872
- UPC #
- 81138004511
- Country of Origin
- China
- Item
- Overall
- Material
- Polyurethane on 300 denier polyester
- Color
- Black
Dimensions
- Size
- XL
Description
Tingley icon overall, fluorescent lime/black - snap fly front, xl the icon premium ansi and csa compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.