Icon Premium Breathable Jacket, Size Men's XL, Attached Hood, Black

  • Mfr # J24113.XL

  • Zoro # G804945719


product price: $161.99
/ea
Sold in multiples of 9 for $1,457.91
Free Shipping & Returns

Key Features

Number of Outside Pockets
3
Closure Type
Zipper/storm fly front with throat guard
Color
Black
Gender
Men's
Material
polyurethane on 300 denier polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J24113.XL
Zoro #
G804945719
UPC #
81138011069
Country of Origin
China

Dimensions

Size
XL

Details

Number of Outside Pockets
3
Closure Type
Zipper/storm fly front with throat guard
Color
Black
Gender
Men's
Material
polyurethane on 300 denier polyester

Description

The icon premium breathable jacket polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work and play environments. features: loaded with premium features for multipurpose application. waterproof, breathable fabric for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. waterproof chest pocket with headphone access from the exterior. inner breast pocket with zipper closure. pencil pocket on sleeve. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic drawcord on jacket for added protection. dark color helps conceal dirt. attachment points for use as shell in sync jacket system. product ships on hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.