Shop TINGLEY

High Visibility Rain Jacket with hood, Polyester, Class 3 R, Green/Yellow, XL

  • Mfr # J24122.XL.01
  • Zoro # G3857612

product price: 
$
91.35
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J24122.XL.01
Zoro #
G3857612
UPC #
081138241244
Country of Origin
Multiple
Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Hood Style
Packable Hood in Collar
Fabric Weight
6 oz/sq yd
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Seam Style
Stitched, Taped
Gender
Unisex
High-Visibility
Yes
Secondary Hazard
Rain Protection
Cuff Style
Elastic
Breathable Fabric
Yes
Series
J24122
Back Stripe Pattern
U
Pocket Locations
Inside Left, Left Chest
Includes Hood
Yes
Wind-Resistant
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Coating Material
Polyurethane
Resists
Mildew
Includes Lining
Yes
Collar Style
Roll-A-Way
Style
Rain Jacket
Water-Resistant
Yes
Liner Material
Mesh/Taffeta
Shell Material
Polyester

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.