Rain Pants, Polyurethane, Elastic Closure, Black, Size M

  • Mfr # P24123.MD

  • Zoro # G306002798


product price:  $61.15
/ea

Key Features

Size
M
Color
Black
Material
Polyurethane
Seam Style
Stitched, Taped
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P24123.MD
Zoro #
G306002798
UPC #
81138321427
Country of Origin
China

Dimensions

Size
M

Details

Item
Rain Pants
Color
Black
Material
Polyurethane
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
2
Waist Closure
Elastic
Lining Material
Polyester
Includes
Adjustable Pant Cuffs, Two-Way Full Side Zippers
Fly Closure Type
Zipper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.