Icon Waterproof Breathable Overalls with Fluorescent Yellow-Green Tape, Black, 3XL

  • Mfr # O24123C.3X

  • Zoro # G705660858


product price:  $92.49
/ea
Sold in multiples of 9 for $832.41
Free Shipping & Returns

Key Features

Color
Black
Standards
CSA Z96 Class 3 Level 2
Material
Polyurethane on 300 denier Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24123C.3X
Zoro #
G705660858
UPC #
81138050280
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Overall
Color
Black
Standards
CSA Z96 Class 3 Level 2
Material
Polyurethane on 300 denier Polyester

Description

The icon premium breathable and enhanced visibility overalls - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort. features & benefits: enhanced visibility, breathable overalls csa z96 class 3 level 2 compliant overalls for high visibility and breathability when worn with class 2 level 2 jacket breathable. Test method e96 loaded with premium features for multipurpose applications two-tone 2" silver reflective tape reflects light for 360 nighttime conspicuity waterproof, breathable fabric for all season comfort stitched and taped sealed seams for 100% waterproof protection heavy duty suspenders with quick release buckles and crossover hook & loop take-up straps on leg cuffs dark colored fabric helps conceal dirt take-up snaps on overall waist for adjustable fit meets csa z96 requirements for high-visibility safety clothing for canadian workers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.