Shop TINGLEY
See all product information
Create Account
Iron Eagle 10 Mil Polyurethane Rain Jacket, Large
- Mfr # J22107.LG
- Zoro # G2466997
product price:Â
$
65.39
/ea
Key Features
Size
L
Color
Yellow
Material
Polyurethane
Closure Type
Snaps
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J22107.LG
- Zoro #
- G2466997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Yellow
- Material
- Polyurethane
- Closure Type
- Snaps
- Gender
- Men
- Disposable/ Reusable
- No
Description
This Waterproof Industrial Jacket Is Made Of Nylon With 2 Mil. The Exterior Polyurethane Coating That Offers Snag And Abrasion Resistance Is 100% Waterproof. This Comfortable And Durable Yellow Jacket Has An Attached Hood, Batwing Sleeves And A Storm-Fly Front, As Well As Therm-O-Rad Heat-Sealed Seams That Can Withstand Extensive Laundering. This Jacket Is Mildew Resistant And Strong Enough To Resist Fats, Oils, Pine Tar, Grease, Gasoline, And A Variety Of Other Chemicals. The Tingley Mspj2017 Iron Eagle Work Jacket Is Ideal For The Toughest Working Conditions, Including Food Processing, Meat Packing, Forestry, Petrochemical Work And Nuclear Utilities.,Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.