Shop TINGLEY
See all product information
Create Account
Iron Eagle Jacket - Green - Inner Cuffs/Storm Fly Front/Hood Snaps, XS
- Mfr # J22258.XS
- Zoro # G204945692
product price:Â
$
87.29
/ea
Sold in multiples of 9 for
$785.61
Key Features
Size
XS
Material
Polyurethane on Nylon
Closure Type
Snap
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J22258.XS
- Zoro #
- G204945692
- UPC #
- 81138046177
- Country of Origin
- China
- Color
- Green
- Material
- Polyurethane on Nylon
- Closure Type
- Snap
- Gender
- Men
Dimensions
- Size
- XS
Description
Tingley iron eagle jacket - green - inner cuffs/storm fly front/hood snaps, xs iron eagle - heavy protection, lightweight comfort. The iron eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the iron eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.