Iron Eagle Overall, Gold, Knee Patch Pockets, LOTO Straps, XS
- Mfr # O22047.XS
- Zoro # G604953907
product price:Â
$
82.79
/ea
Sold in multiples of 9 for
$745.11
Key Features
Material
Polyurethane on Nylon
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O22047.XS
- Zoro #
- G604953907
- UPC #
- 81138045774
- Country of Origin
- China
Dimensions
- Size
- Extra Small
Details
- Material
- Polyurethane on Nylon
- Color
- Gold
- Number of Pockets
- 2
Description
Tingley iron eagle overall, gold, knee patch pockets, loto straps, xs iron eagle heavy protection, lightweight comfort. The iron eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the iron eagle also has the durability to resist fats, oils, pine tars, gasoline.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.