Shop TINGLEY
See all product information
Create Account
Iron Eagle Overalls, 3Xl
- Mfr # O22007.3X
- Zoro # G2471057
product price:Â
$
57.99
/ea
Key Features
Color
Gold
Size
3XL
Material
Polyurethane on Nylon
Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O22007.3X
- Zoro #
- G2471057
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Thickness
- 2 mil
Details
- Color
- Gold
- Material
- Polyurethane on Nylon
Description
Tingley Mspo207 Industrial Overall By Iron Eagle Is Ideal For The Toughest Working Conditions, Including Food Processing, Meat Packing, Forestry, Petrochemical Work And Nuclear Utilities. The Overalls Are Made Of Nylon With 2 Mil., Exterior Polyurethane Coating That Offers Snag And Abrasion Resistance And Is 100% Waterproof. This Comfortable And Durable Yellow Overall Has A Plain Front With Snap-Lock Suspender Buckles And Therm-O-Rad Heat-Sealed Seams That Can Withstand Extensive Laundering. This Polyurethane Nylon Coating Overall Contains Heavy Duty Suspenders With Crossover With Heavy Duty Snaps. The Iron Eagle Overall Is Mildew Resistant And Strong Enough To Resist Fats, Oils, Pine Tar, Grease, Gasoline, And A Variety Of Other Chemicals.,3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.