Zoro Homepage

Iron Eagle Rain Jacket, Size Men's 5XL, Attached Hood, Blue

  • Mfr # J22161.5X

  • Zoro # G604920152


product price: $81.99
/ea
Sold in multiples of 9 for $737.91
Free Shipping & Returns

Key Features

Size
5XL
Material
Polyurethane on Nylon
Gender
Men
Color
Blue
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22161.5X
Zoro #
G604920152
UPC #
81138009097
Country of Origin
China

Dimensions

Size
5XL

Details

Material
Polyurethane on Nylon
Gender
Men
Color
Blue
Closure Type
Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.