Zoro Homepage

Iron Eagle Rain Jacket, Size Men's Extra Small, Attached Hood, Green

  • Mfr # J22168.XS

  • Zoro # G604920138


product price: $78.99
/ea
Sold in multiples of 9 for $710.91
Free Shipping & Returns

Key Features

Gender
Men
Closure Type
Snap
Color
Green
Size
XS
Material
Polyurethane on Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22168.XS
Zoro #
G604920138
UPC #
81138039391
Country of Origin
China

Dimensions

Size
XS

Details

Gender
Men
Closure Type
Snap
Color
Green
Material
Polyurethane on Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.