Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Eagle Rain Jacket, Unrated, Yellow, 4XL

  • Mfr # J22207

  • Zoro # G3883546


product price: $45.19
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22207
Zoro #
G3883546
UPC #
081138203778
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
32 in
Thickness
10 mil
Fits Chest Size
60 in to 62 in
Sleeve Length
36 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Rain Jacket with Hood Snaps
Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Nylon
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Hood Style
None
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Number of Inside Pockets
0
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
ANSI Type
Unrated
Garment Type
Rain Jacket
Series
J22207
Includes Lining
Yes
Coating Material
Polyurethane
Includes Removable Liner
No
Front Stripe Pattern
None
Insulated for Cold Conditions
No
Back Stripe Pattern
None
Cuff Style
Open
ANSI Class
Not Rated
Style
Rain Jacket
Lining Material
Polyurethane
Wind-Resistant
Yes
Standards
ASTM E96
Includes Hood
No

Description

Rain Jacket with Hood Snaps, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.