Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Eagle Rain Jacket, Unrated, Yellow, L

  • Mfr # J22207

  • Zoro # G3883503


product price: $45.19
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J22207
Zoro #
G3883503
UPC #
081138203730
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Fits Chest Size
44 in to 46 in
Thickness
10 mil
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Sleeve Length
34 1/2 in

Details

Item
Rain Jacket with Hood Snaps
Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Heat Sealed
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Liner Material
Nylon
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Number of Inside Pockets
0
Hood Style
None
Rainwear Features
Chemical Resistant, Wind Resistant
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Style
Rain Jacket
Includes Lining
Yes
Series
J22207
Includes Hood
No
Wind-Resistant
Yes
Includes Removable Liner
No
Coating Material
Polyurethane
ANSI Class
Not Rated
ANSI Type
Unrated
Cuff Style
Open
Standards
ASTM E96
Insulated for Cold Conditions
No
Lining Material
Polyurethane
Garment Type
Rain Jacket
Back Stripe Pattern
None
Front Stripe Pattern
None

Description

Rain Jacket with Hood Snaps, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.