J22107 Iron Eagle Storm Fly Front Hooded Jacket, Gold, Large
- Mfr # J22107.LG
- Zoro # G208641019
product price:Â
$
75.79
/ea
Sold in multiples of 9 for
$682.11
Key Features
Size
L
Color
Gold
Material
Polyurethane on Nylon
Closure Type
Snap
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J22107.LG
- Zoro #
- G208641019
- UPC #
- 81138201736
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Gold
- Material
- Polyurethane on Nylon
- Closure Type
- Snap
- Gender
- Men
Description
Tingley j22107 iron eagle storm fly front hooded jacket, gold, lg iron eagle - heavy protection, lightweight comfort. The iron eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the iron eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal applications: food processing, meat packing, forestry, agriculture, petrochemical, and nuclear utilities. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.