Shop TINGLEY
See all product information
Create Account
J24122 Icon Jacket, Fluorescent Yellow/Green/Black, 2XL
Mfr # J24122.2X
Zoro # G905660740
product price:Â
$
157.99
/ea
Sold in multiples of 9 for $1,421.91
Free Shipping & Returns
Key Features
Size
2XL
Color
Fluorescent Yellow/Green/Black
Lining Material
Mesh/taffeta
Includes
Roll-a-way adjustable hood in collar
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24122.2X
- Zoro #
- G905660740
- UPC #
- 81138241251
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green/Black
- Lining Material
- Mesh/taffeta
- Includes
- Roll-a-way adjustable hood in collar
- Water-Resistant
- Yes
- Gender
- Unisex
- Fabric Weight
- 300 denier polyester
Description
Tingley j24122 icon jacket, fluorescent yellow/green/black, 2xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.