Shop TINGLEY
See all product information
Create Account
J24122 Icon Jacket, Fluorescent Yellow/Green/Black, 5XL
- Mfr # J24122.5X
- Zoro # G905660832
product price:Â
$
156.99
/ea
Sold in multiples of 9 for
$1,412.91
Free Shipping & Returns
Key Features
Material
Polyurethane on 300 denier polyester
Size
5XL
Color
Fluorescent Yellow-Green and Black
Number of Pockets
7
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24122.5X
- Zoro #
- G905660832
- UPC #
- 81138241282
- Country of Origin
- China
- Material
- Polyurethane on 300 denier polyester
- Color
- Fluorescent Yellow-Green and Black
- Number of Pockets
- 7
- Number of Inside Pockets
- 1
- Lining Material
- Polyester Mesh/Taffeta
- Includes
- Roll-a-way adjustable hood, pockets
- Fabric Weight
- 300 denier polyester
- Gender
- Adult Unisex
- Water-Resistant
- Yes
Dimensions
- Size
- 5XL
Description
Tingley j24122 icon jacket, fluorescent yellow/green/black, 5xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.