J26002 Bomber Hooded Jacket, Fluorescent Yellow/Green/Black, 5XL

  • Mfr # J26002.5X

  • Zoro # G705660841


product price:  $108.99
/ea
Sold in multiples of 9 for $980.91
Free Shipping & Returns

Key Features

Material
300 denier polyester
Size
5XL
Color
Fluorescent Yellow/Green/Black
Number of Pockets
8
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26002.5X
Zoro #
G705660841
UPC #
81138260085
Country of Origin
China

Dimensions

Size
5XL

Details

Material
300 denier polyester
Color
Fluorescent Yellow/Green/Black
Number of Pockets
8
Number of Inside Pockets
3
Lining Material
Fleece and quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.