J26002 Bomber Hooded Jacket, Fluorescent Yellow/Green/Black, Medium
- Mfr # J26002.MD
- Zoro # G005660831
product price:Â
$
108.99
/ea
Sold in multiples of 9 for
$980.91
Free Shipping & Returns
Key Features
Material
300 denier polyester
Size
Medium
Color
Fluorescent Yellow/Green/Black
Number of Pockets
8
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26002.MD
- Zoro #
- G005660831
- UPC #
- 81138260023
- Country of Origin
- China
- Material
- 300 denier polyester
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 3
- Lining Material
- Fleece and quilted polyester
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Dimensions
- Size
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.