Shop TINGLEY
See all product information
Create Account
J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, 4XL
- Mfr # J26112.4X
- Zoro # G002580392
product price:
$
86.19
/ea
Sold in multiples of 9 for
$775.71
Key Features
Number of Pockets
8
Lining Material
Quilted polyester
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26112.4X
- Zoro #
- G002580392
- UPC #
- 81138261273
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Number of Pockets
- 8
- Lining Material
- Quilted polyester
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Description
TINGLEY® J26112 BOMBER II HOODED JACKET, FLUORESCENT YELLOW/GREEN/BLACK, 4XL THE BOMBER II JACKET - ANSI COMPLIANT HIGH VISIBILITY INSULATED JACKET. A HIGHLY VISIBLE INSULATED WINTER WEAR JACKET DESIGNED TO PROVIDE WARMTH, COMFORT AND SAFETY AT AN AFFORDABLE PRICE. IDEAL APPLICATIONS: FOR USE IN ENVIRONMENTS WHERE HIGH VISIBILITY AND WARMTH ARE DESIRED FOR WEARER SAFETY AND COMFORT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.