Shop TINGLEY
See all product information
Create Account
J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, 5XL
- Mfr # J26119.5X
- Zoro # G805660796
product price:Â
$
85.79
/ea
Sold in multiples of 9 for
$772.11
Key Features
Material
210 denier polyester
Size
5XL
Color
Fluorescent Orange/Red/Black
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26119.5X
- Zoro #
- G805660796
- UPC #
- 81138261983
- Country of Origin
- China
- Material
- 210 denier polyester
- Color
- Fluorescent Orange/Red/Black
- Number of Pockets
- 5 exterior and 3 interior
- Number of Inside Pockets
- 3
- Lining Material
- polyester
- Insulated for Cold Conditions
- yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- yes
Dimensions
- Size
- 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.