Shop TINGLEY
See all product information
Create Account
J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, Small
- Mfr # J26119.SM
- Zoro # G805660840
product price:Â
$
85.79
/ea
Sold in multiples of 9 for
$772.11
Key Features
Size
Small
Color
Fluorescent Orange/Red/Black
Number of Pockets
8
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26119.SM
- Zoro #
- G805660840
- UPC #
- 81138261914
- Country of Origin
- China
Dimensions
- Size
- Small
Details
- Color
- Fluorescent Orange/Red/Black
- Number of Pockets
- 8
- Lining Material
- Quilted Polyester
- Insulated for Cold Conditions
- Yes
- Includes
- Roll-a-way hood
- Gender
- Unisex
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.