Shop TINGLEY
See all product information
Create Account
J31107 Webdri Storm Fly Front Hooded Jacket, Yellow, 4XL
- Mfr # J31107.4X
- Zoro # G605487562
product price:Â
$
72.59
/ea
Sold in multiples of 9 for $653.31
Key Features
Size
4XL
Color
Yellow
Material
PVC on Non-Woven Polyester
Closure Type
Snap
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J31107.4X
- Zoro #
- G605487562
- UPC #
- 81138317079
- Country of Origin
- Mexico
- Color
- Yellow
- Material
- PVC on Non-Woven Polyester
- Closure Type
- Snap
- Gender
- Unisex
Description
Tingley j31107 webdri storm fly front hooded jacket, yellow, 4xl webdri - all day comfort for tough jobs. The original webdripvc on polyester suit is designed for comfort and toughness. Webdriis a truly comfortable, high performance suit. Made with a heavy coating and a high loft lining, it can withstand extensive laundering and duty. That is why it is one of our most popular suits. Ideal applications: food processing, agriculture, construction, manufacturing, and forestry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.