J53107 .35mm Industrial Work Hooded Jacket, Yellow, Medium
- Mfr # J53107.MD
- Zoro # G105642355
product price:Â
$
22.75
/ea
Sold in multiples of 9 for
$204.75
Key Features
Size
Medium
Color
Yellow
Material
PVC on Polyester
Closure Type
Snaps
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J53107.MD
- Zoro #
- G105642355
- UPC #
- 81138417120
- Country of Origin
- China
Dimensions
- Size
- Medium
Details
- Color
- Yellow
- Material
- PVC on Polyester
- Closure Type
- Snaps
- Gender
- Unisex
Description
Tingley j53107 .35mm industrial work hooded jacket, yellow, md .35mm industrial work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.