J53122 Comfort-Brite Jacket, Fluorescent Lime, XL
- Mfr # J53122.XL
- Zoro # G205642170
product price:Â
$
109.99
/ea
Sold in multiples of 9 for
$989.91
Free Shipping & Returns
Key Features
Color
Fluorescent Lime
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J53122.XL
- Zoro #
- G205642170
- UPC #
- 81138531246
- Country of Origin
- China
- Color
- Fluorescent Lime
- Gender
- Unisex
Dimensions
- Size
- XL
Description
Tingley j53122 comfort-brite jacket, fluorescent lime, xl comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.