Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J53129 Comfort-Brite Jacket, Fluorescent Orange, Medium

  • Mfr # J53129.MD

  • Zoro # G505642221


product price: $103.99
/ea
Sold in multiples of 9 for $935.91
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Number of Pockets
2
Standards
ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53129.MD
Zoro #
G505642221
UPC #
81138531420
Country of Origin
China

Dimensions

Size
Medium

Details

Color
Fluorescent Orange
Number of Pockets
2
Standards
ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility
Water-Resistant
Yes

Description

Tingley j53129 comfort-brite jacket, fluorescent orange, md comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.