J53129 Comfort-Brite Jacket, Fluorescent Orange, Small
- Mfr # J53129.SM
- Zoro # G105642195
product price:Â
$
101.99
/ea
Sold in multiples of 9 for
$917.91
Free Shipping & Returns
Key Features
Size
Small
Color
Fluorescent Orange
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J53129.SM
- Zoro #
- G105642195
- UPC #
- 81138531413
- Country of Origin
- China
Dimensions
- Size
- Small
Details
- Color
- Fluorescent Orange
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Description
Tingley j53129 comfort-brite jacket, fluorescent orange, sm comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.