Shop TINGLEY
See all product information
Create Account
J56107 DuraScrim Storm Fly Front Hooded Jacket, Yellow, 5XL
- Mfr # J56107.5X
- Zoro # G405488172
product price:Â
$
34.49
/ea
Sold in multiples of 9 for
$310.41
Key Features
Color
Yellow
Material
Double Coated PVC on Polyester
Closure Type
Snaps
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J56107.5X
- Zoro #
- G405488172
- UPC #
- 81138362789
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Yellow
- Material
- Double Coated PVC on Polyester
- Closure Type
- Snaps
- Gender
- Unisex
Description
Tingley j56107 durascrim storm fly front hooded jacket, yellow, 5xl durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.