Shop TINGLEY
See all product information
Create Account
J67113 StormFlex Zipper Front Hooded Jacket, Black, Small
- Mfr # J67113.SM
- Zoro # G305642308
product price:Â
$
80.65
/ea
Sold in multiples of 9 for
$725.85
Key Features
Color
Black
Material
polyurethane on stretch knit polyester
Closure Type
Zipper
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J67113.SM
- Zoro #
- G305642308
- UPC #
- 81138782013
- Country of Origin
- China
- Color
- Black
- Material
- polyurethane on stretch knit polyester
- Closure Type
- Zipper
- Number of Outside Pockets
- 2
Dimensions
- Size
- Small
Description
Tingley j67113 stormflex zipper front hooded jacket, black, sm stormflex - lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make stormflex an ideal rain suit. Ideal applications: active recreation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.