J72003 Icon 3.1 Black Fleece Jacket, Large
- Mfr # J72003.LG
- Zoro # G205974745
product price:Â
$
77.29
/ea
Sold in multiples of 9 for
$695.61
Key Features
Color
Black
Material
fleece
Closure Type
Zipper
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J72003.LG
- Zoro #
- G205974745
- UPC #
- 81138720039
- Country of Origin
- China
- Color
- Black
- Material
- fleece
- Closure Type
- Zipper
- Number of Pockets
- 2
Dimensions
- Size
- Large
Description
Tingley j72003 icon 3.1 black fleece jacket, lg black fleece jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the icon jackets, styles j24122 and j24129. Compatible with inner attachment system of the icon jackets for accommodation as a liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.