
Jacket, Breathable Waterproof, 2XL
Mfr # J27113
Zoro # G7071972
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
75 Denier Ripstop Polyester
Closure Type
Zipper, Hook-and-Loop
Type
Waterproof
Lining Material
Mesh, Taffetta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J27113
Zoro #
G7071972
UPC #
081138011199
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Jacket
Color
Black
Material
75 Denier Ripstop Polyester
Closure Type
Zipper, Hook-and-Loop
Type
Waterproof
Lining Material
Mesh, Taffetta
Style
Waterproof
Water-Resistant
Yes
Number of Outside Pockets
3
Description
Jacket,Breathable Waterproof,2XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.