Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Breathable Waterproof, 3XL, Black

  • Mfr # J24113

  • Zoro # G7071981


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
300 Denier Polyester
Closure Type
Zipper/Hook and Loop
Style
Waterproof
Lining Material
Mesh, Taffetta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J24113
Zoro #
G7071981
UPC #
081138011083
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Jacket
Color
Black
Material
300 Denier Polyester
Closure Type
Zipper/Hook and Loop
Style
Waterproof
Lining Material
Mesh, Taffetta
Type
Waterproof
Water-Resistant
Yes
Number of Outside Pockets
3

Description

Jacket,Breathable Waterproof,3XL,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.