
Jacket, Breathable Waterproof, M, Black
Mfr # J24113
Zoro # G7071990
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
300 Denier Polyester
Closure Type
Zipper/Hook and Loop
Type
Waterproof
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J24113
Zoro #
G7071990
UPC #
081138011045
Country of Origin
China
Dimensions
Size
M
Details
Item
Jacket
Color
Black
Material
300 Denier Polyester
Closure Type
Zipper/Hook and Loop
Type
Waterproof
Style
Waterproof
Lining Material
Mesh, Taffetta
Water-Resistant
Yes
Number of Outside Pockets
3
Description
Jacket,Breathable Waterproof,M,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.