Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Green; Yellow, M

  • Mfr # J26172-M

  • Zoro # G9797821


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26172-M
Zoro #
G9797821
UPC #
081138261723
Country of Origin
Indonesia

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Length
27 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
49 in
Size-Body Type
Regular
Minimum Chest Size
40 in
Sleeve Length
35 3/4 in

Details

Item
Jacket
Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Fabric Weight
210 den
Gender
Men's
Back Stripe Pattern
U
Includes
Hood Yes, Removable Liner Yes
Water-Resistant
Yes
Includes Lining
Yes
Waist Style
Elastic
Wind-Resistant
Yes
Includes Removable Liner
Yes
Reflective Stripe Border Type
None
Style
Bomber Jacket
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver
Includes Hood
Yes
Series
Bomber 3.1
Hood Features
Roll-Away Hood
Hood Style
Packable Hood in Collar
Reflective Stripe Border Color
Silver
Secondary Hazard
None
Cuff Style
Elastic
Garment Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 49 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Mic Tab, Standards ANSI/ISEA 107 Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.