Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Green; Yellow, S

  • Mfr # J26112

  • Zoro # G5222122


product price: $63.99
/ea

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26112
Zoro #
G5222122
UPC #
081138261211
Country of Origin
Indonesia

Dimensions

Size
S
Length
27 in
Fits Chest Size
36 in to 38 in
Sleeve Length
34 1/2 in
Size-Body Type
Regular
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in

Details

Item
Jacket
Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Gender
Men's
Fabric Weight
210 den
Waterproof
Yes
Back Stripe Pattern
U
Includes
Hood, Packable Hood in Collar
Water-Resistant
Yes
Garment Type
Jacket
Reflective Stripe Border Color
Silver
Includes Removable Liner
No
Includes Hood
Yes
Reflective Stripe Main Color
Silver
Series
Bomber II
Waist Style
Elastic
Secondary Hazard
None
Includes Lining
Yes
Hood Style
Packable Hood in Collar
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Stitched
Wind-Resistant
Yes
Hood Features
Roll-Away Hood
Cuff Style
Elastic
Reflective Stripe Border Type
None
Style
Bomber Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size S, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 46 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.