Zoro Homepage

Jacket, Polyester, Class 3 R, Orange, 3XL

  • Mfr # J26119

  • Zoro # G5222217


product price: $63.99
/ea

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26119
Zoro #
G5222217
UPC #
081138261969
Country of Origin
Indonesia

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Length
29 1/2 in
Reflective Stripe Width
2 in
Sleeve Length
39 1/2 in
Size-Body Type
Regular
Maximum Chest Size
61 in
Minimum Chest Size
56 in

Details

Item
Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Waterproof
Yes
Gender
Men's
Fabric Weight
210 den
Back Stripe Pattern
U
Includes
Hood Yes
Wind-Resistant
Yes
Hood Style
Packable Hood in Collar
Hood Features
Roll-Away Hood
Secondary Hazard
None
Cuff Style
Elastic
Waist Style
Elastic
Reflective Stripe Border Color
Silver
Includes Removable Liner
No
Includes Hood
Yes
Water-Resistant
Yes
Garment Type
Jacket
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Style
Bomber Jacket
Series
Bomber II
Reflective Tape Attachment Type
Stitched
Reflective Tape Type
Glass Bead

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 61 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.