Zoro Homepage

Jacket, Polyester, Class 3 R, Orange, L

  • Mfr # J26119

  • Zoro # G5222165


product price: $63.99
/ea

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26119
Zoro #
G5222165
UPC #
081138261938
Country of Origin
Indonesia

Dimensions

Size
L
Length
28 in
Fits Chest Size
44 in to 46 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
44 in
Sleeve Length
36 1/2 in
Maximum Chest Size
52 in

Details

Item
Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Waterproof
Yes
Gender
Men's
Fabric Weight
210 den
Includes
Hood Yes
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Garment Type
Jacket
Waist Style
Elastic
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Cuff Style
Elastic
Wind-Resistant
Yes
Water-Resistant
Yes
Secondary Hazard
None
Reflective Tape Attachment Type
Stitched
Series
Bomber II
Hood Features
Roll-Away Hood
Reflective Stripe Border Type
None
Includes Removable Liner
No
Reflective Stripe Border Color
Silver
Includes Lining
Yes
Style
Bomber Jacket
Reflective Stripe Main Color
Silver

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.