Zoro Homepage

Jacket, Polyester, Zipper Front, Black, 2XL

  • Mfr # J77013

  • Zoro # G7072298


product price: $47.19
/ea

Key Features

Color
Black
Material
Polyester
Closure Type
Zipper Front
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J77013
Zoro #
G7072298
UPC #
081138011731
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper Front
Insulated
Yes

Description

Jacket,Quilted Insulated,2XL,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.