Jacket, Polyester, Zipper Front, Black, M
Mfr # J77013
Zoro # G7072453
product price: $47.19
/eaKey Features
Color
Black
Material
Polyester
Closure Type
Zipper Front
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J77013
Zoro #
G7072453
UPC #
081138011700
Country of Origin
China
Dimensions
Size
M
Details
Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper Front
Insulated
Yes
Description
Jacket,Quilted Insulated,M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.