Zoro Homepage

Jacket, Yellow, XL

  • Mfr # J32007

  • Zoro # G2132753


product price: $30.99
/ea

Key Features

Color
Yellow
Material
Polyester
Closure Type
Snaps with Storm Flap
Gender
Unisex
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32007
Zoro #
G2132753
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
31 in
Sleeve Length
35 in
Maximum Chest Size
58 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
Snaps with Storm Flap
Gender
Unisex
Number of Outside Pockets
0
Resists
Acids, Alcohols, Alkalis, Chemical, Oils, Rain, Salts, Wind
Seam Style
Sealed
Number of Inside Pockets
0
ANSI Class
Not Rated
Hood Style
None
Number of Pockets
0
Style
Rain Jacket
Features
Heavy Duty Snaps, Raglan Sleeve Construction
Lining Material
Polyester
Cuff Style
Open
Insulated for Cold Conditions
No
Includes Lining
Yes
Wind-Resistant
Yes
Coating Material
PVC
High-Visibility
No
Collar Style
Velour Tip Collar
Includes Hood
No
Series
J32007
Includes Removable Liner
No
Back Stripe Pattern
None
Garment Type
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.