Shop TINGLEY
See all product information
Create Account
Job Sight ANSI Class 3 Hooded Pullover Hi-Vis Sweatshirt
- Mfr # S78322 2X
- Zoro # G806005145
product price:Â
$
62.59
/ea
Key Features
Size
2X-Large
Color
Black; Fluorescent Yellow-Green
Material
Polyester
Features
High Visibility; Hood Drawstring; Hooded; Machine Washable; Pull-Over; Reflective Trim; Double Needle Stitched; Workwear
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S78322 2X
- Zoro #
- G806005145
- UPC #
- 81138000063
- Country of Origin
- China
- Color
- Black; Fluorescent Yellow-Green
- Material
- Polyester
- Features
- High Visibility; Hood Drawstring; Hooded; Machine Washable; Pull-Over; Reflective Trim; Double Needle Stitched; Workwear
- Waterproof
- No
- Number of Pockets
- 1
- Fit
- Loose
- Water-Resistant
- No
Dimensions
- Size
- 2X-Large
Description
Constructed of a comfortable, high density polyester material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.