Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Sight Class 3 Short Sleeve T-Shirt, Class 3, Type R, Birds Eye Polyester, Lime, 5XL

  • Mfr # S75322

  • Zoro # G6150945


product price: $27.15
/ea

Key Features

Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75322
Zoro #
G6150945
UPC #
081138038738
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 inch

Details

Item
Job Sight Class 3 Short Sleeve T-Shirt
Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Type
Tee
Reflective Stripe Main Color
Silver

Description

Job Sight Class 3 Short Sleeve T-Shi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.