Zoro Homepage

Job Sight FR Hooded Sweatshirt, Yellow/Black, 2XL

  • Mfr # S88122

  • Zoro # G6059277


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Maximum Chest Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88122
Zoro #
G6059277
UPC #
081138881259
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
54 in
Sleeve Length
38 in
Fits Chest Size
52 in to 54 in
Minimum Chest Size
52 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Standards
ANSI/ISEA 107, ASTM F1506, NFPA 70E
Closure Type
Zipper
ATPV Rating
16 cal/sq cm
Number of Pockets
2
Hazard Risk Category (HRC)
2
Flame Resistant
Yes
Arc Flash PPE Category
2
Zipper Material
Brass
Collar Style
No Collar
Stitching Material
Aramid
Protection Type
High-Visibility
Pattern
Solid
Waist Style
Elastic
Garment Type
Hoodie
Includes Hood
Yes
High-Visibility
Yes
Material Trade Name
45% Cotton, 55% Modacrylic
ANSI Class
3
Includes Hood Drawstrings
Yes
Hood Style
Attached Hood

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black/Yellow, Fabric Weight 10.5 oz, Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle, Closure Type Zipper, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name 45 Percent Cotton, 55 Percent Modacrylic, Maximum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.