Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Sight FR Hooded Sweatshirt, Yellow/Black, 3XL

  • Mfr # S88122

  • Zoro # G6059286


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Maximum Chest Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88122
Zoro #
G6059286
UPC #
081138881266
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
58 in
Fits Chest Size
56 in to 58 in
Sleeve Length
38 1/2 in
Minimum Chest Size
56 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Hazard Risk Category (HRC)
2
Closure Type
Zipper
Number of Pockets
2
ATPV Rating
16 cal/sq cm
Standards
ANSI/ISEA 107, ASTM F1506, NFPA 70E
Flame Resistant
Yes
Material Trade Name
45% Cotton, 55% Modacrylic
Pattern
Solid
ANSI Class
3
Zipper Material
Brass
Collar Style
No Collar
Hood Style
Attached Hood
Stitching Material
Aramid
Includes Hood
Yes
Protection Type
High-Visibility
Garment Type
Hoodie
Waist Style
Elastic
Includes Hood Drawstrings
Yes
High-Visibility
Yes
Arc Flash PPE Category
2

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black/Yellow, Fabric Weight 10.5 oz, Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle, Closure Type Zipper, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name 45 Percent Cotton, 55 Percent Modacrylic, Maximum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.