Zoro Homepage

Job Sight FR Hooded Sweatshirt, Yellow/Black, 4XL

  • Mfr # S88122

  • Zoro # G6059295


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Maximum Chest Size
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88122
Zoro #
G6059295
UPC #
081138881273
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
62 in
Fits Chest Size
60 in to 62 in
Sleeve Length
39 1/2 in
Minimum Chest Size
60 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Black/Yellow
Material
55% Modacrylic, 45% Cotton Blend
Fabric Weight
10.5 oz
Features
Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
Hazard Risk Category (HRC)
2
ATPV Rating
16 cal/sq cm
Standards
ANSI/ISEA 107, ASTM F1506, NFPA 70E
Closure Type
Zipper
Number of Pockets
2
Flame Resistant
Yes
Includes Hood
Yes
Waist Style
Elastic
Includes Hood Drawstrings
Yes
Collar Style
No Collar
High-Visibility
Yes
ANSI Class
3
Arc Flash PPE Category
2
Zipper Material
Brass
Hood Style
Attached Hood
Stitching Material
Aramid
Garment Type
Hoodie
Material Trade Name
45% Cotton, 55% Modacrylic
Protection Type
High-Visibility
Pattern
Solid

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black/Yellow, Fabric Weight 10.5 oz, Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle, Closure Type Zipper, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name 45 Percent Cotton, 55 Percent Modacrylic, Maximum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.