Job Sight High-Visibility Bomber Jacket, Small
- Mfr # J26002.SM
- Zoro # G2458682
product price:
$
73.65
/ea
Key Features
Material
300 denier polyester shell, fleece body lining, quilted polyester sleeve lining
Size
Small
Color
Fluorescent Yellow-Green
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26002.SM
- Zoro #
- G2458682
- UPC #
- -
- Country of Origin
- China
- Material
- 300 denier polyester shell, fleece body lining, quilted polyester sleeve lining
- Color
- Fluorescent Yellow-Green
- Number of Pockets
- 5 exterior and 3 interior
- Number of Inside Pockets
- 3
- Lining Material
- Fleece body lining, polyester quilted sleeve lining
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Class 3 compliant
- Includes
- Roll-a-way hood, 5 exterior and 3 interior pockets
- Water-Resistant
- 100% Waterproof
Dimensions
- Size
- Small
Description
This Class 3 Bomber Jacket From Tingley Rubber Provides Warmth, Comfort, And Safety In A Durable, Affordable High Visibility Jacket. The Tingley J26002 Is An Ansi/Isea 107 Class 3 Compliant, 100% Waterproof Jacket With 2" Silver Reflective Tape That Reflects Light For 360° Nighttime Conspicuity. The Fluorescent Yellow-Green Backgrund Material Makes For Excellent Daytime Visibility. Insulated With A Fleece Body Lining And Polyester Quilted Sleeve Lining, The J26002 Comes With A Zipper/Storm Fly Front And Elastic Waist And Sleeve Cuffs. 5 Exterior And 3 Interior Pockets Add Convenience, And The Underarm Vents With Waterproof Zippers Add Comfort. Finally, These Quality Jackets Feature A Black Front That Helps Conceal Dirt And A Roll-A-Way Hood For Added Convenience.,Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.