Zoro Homepage

Job Sight Short Sleeve T-Shirt, 3, R, Polyester, Lime, 4X

  • Mfr # S75322.4X

  • Zoro # G304873796


product price: $40.89
/ea
Sold in multiples of 9 for $368.01

Key Features

Size
4X
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
1 Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75322.4X
Zoro #
G304873796
UPC #
81138038721
Country of Origin
China

Dimensions

Size
4X
Reflective Stripe Width
2 inch

Details

Item
Job Sight Short Sleeve T-Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
1 Pocket
ANSI Type
R
ANSI Class
3
Type
T-Shirt
Reflective Stripe Main Color
Silver

Description

Job sight high visibility t-shirts utilize birds eye polyester high wicking moisture management fabric features: ansi/isea 107 type r class 3 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. short sleeve. birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.